- Falk™ Quadrive® Shaft Mounted Drive
- 5215JSC25A
- Screw Conveyor Drive
features
- Size 5215 shaft mounted parallel helical gear drive with a 25:1 ratio. Standard mounting of the screw conveyor drive includes a CEMA standard screw conveyor adapter and a 2 inch dia CEMA standard screw conveyor drive shaft kit.
| Series | Quadrive Gear Drives |
| High Speed Shaft [Max] | 1746 rpm |
| Lip Seal Material | Viton |
| Ratio | 25:1 |
| AGMA Unit Size | 215 |
| Nominal Ratio | 25 |
| High Speed Shaft Length | 3.5 in |
| Mfr. Unit Size | 5215 |
| Width Through Housing | 8.68 in |
| Screw Conveyor Drive Shaft Diameter | 2 in |
| High Speed Shaft Dia. | 1.875 in |
| Reducer Size | 5215J |
| Screw Conveyor Drive Shaft Length | 9 in |
| Drive Type | Screw Conveyor (JSC) |
| HSS to LSS Centerline Distance | 5.59 in |
| Weight | 325.0 LB |
| EAN or UPC | 782934261473 |
-
Prop 65


