- Parallel Helical Gear Drive
- 14:1 Ratio
- 17.13" Long x 22.46" High
- 17.12 Wide
- 8.320" Drive Shaft
features
- Size 5307 shaft mounted parallel helical gear drive with a 14:1 ratio. Heavy duty tapered roller bearings and high temperature grease purgeable Viton seals provide maximum protection in extreme environments. Standard Shaft Mounted (JR), Screw Conveyor (JSC) and Flanged Mounted (JF) units are built up from a Basic Unit (J)
| High Speed Shaft [Max] | 1754 rpm |
| Input Shaft | 2 1/8 in |
| Installed Options | Standard Unit |
| Output Bushing Bore Range [Min] | 2 in |
| High Speed Shaft Length | 4.75 in |
| Nominal Ratio | 14 |
| HSS to LSS Centerline Distance | 6.58 in |
| High Speed Shaft Dia. | 2.125 in |
| Width Through Housing | 9.1 in |
| Output Style | Taper Bushed |
| Exact Ratio | 14.03 |
| Lip Seal Material | Viton |
| Series | Quadrive Accessories |
| Recommended Driven Shaft Length [Nom] | 7.5 in |
| Output Bushing Bore Range [Max] | 3.4375 in |
| Drive Shaft Size | 8.32 in |
| Box Height | 22.46 in |
| Box Length | 17.13 in |
| Ratio | 14:1 |
| Box Width | 17.12 in |
| Mfr. Unit Size | 5307 |
| Reducer Size | Basic Drives |
| Low Speed Shaft Dia. | 3.438 in |
| Weight | 350.0 LB |
| EAN or UPC | 782934259180 |
-
Prop 65


