- Falk™ Quadrive® Shaft Mounted Drive
- 5307J25A
- Basic Drive
features
- Size 5307 shaft mounted parallel helical gear drive with a 25:1 ratio. Heavy duty tapered roller bearings and high temperature grease purgeable Viton seals provide maximum protection in extreme environments. Standard Shaft Mounted (JR), Screw Conveyor (JSC) and Flanged Mounted (JF) units are built up from a Basic Unit (J)
| HSS to LSS Centerline Distance | 6.58 in |
| Width Through Housing | 9.1 in |
| Exact Ratio | 25.26 |
| Reducer Size | Basic Drives |
| Recommended Driven Shaft Length [Nom] | 7.5 in |
| High Speed Shaft Dia. | 2.125 in |
| High Speed Shaft Length | 4.75 in |
| Nominal Ratio | 25 |
| Low Speed Shaft Dia. | 3.438 in |
| Series | Quadrive Accessories |
| High Speed Shaft [Max] | 1768 rpm |
| Lip Seal Material | Viton |
| Weight | 350.0 LB |
| EAN or UPC | 782934259197 |
-
Prop 65


