- Falk™ Quadrive® Shaft Mounted Drive
- 5315J05A
- Basic Drive
features
- Size 5315 shaft mounted parallel helical gear drive with a 5:1 ratio. Heavy duty tapered roller bearings and high temperature grease purgeable Viton seals provide maximum protection in extreme environments. Standard Shaft Mounted (JR), Screw Conveyor (JSC) and Flanged Mounted (JF) units are built up from a Basic Unit (J)
| AGMA Unit Size | 315 |
| Exact Ratio | 4.857 |
| High Speed Shaft Dia. | 2.25 in |
| High Speed Shaft Length | 5.25 in |
| Ratio | 5:1 |
| Reducer Size | Basic Drives |
| Series | Quadrive Accessories |
| Low Speed Shaft Dia. | 3.938 in |
| Lip Seal Material | Viton |
| High Speed Shaft [Max] | 1700 rpm |
| HSS to LSS Centerline Distance | 6.58 in |
| Nominal Ratio | 5 |
| Recommended Driven Shaft Length [Nom] | 8 in |
| Width Through Housing | 9.97 in |
| Mfr. Unit Size | 5315 |
| Weight | 450.0 LB |
| EAN or UPC | 782934259203 |
-
Prop 65


