- 60 Coupling Hub
- Type CC
- 2.625" Max Bore
- 3.44" Length Thru Bore
features
- No lubrication required
- Unaffected by extreme temperature and moisture
| Coupling Size | 60 |
| Bore Dia. [Max] | 2 5/8 in |
| Hub Description | Close Coupled Hub Assembly |
| Hub Dia. | 3.82 in |
| Length Through Bore | 3.44 in |
| Outside Dia. | 6.54 in |
| Torque Rating of FDP Coupling | 14700 lb/in |
| Hub Type | CC |
| RPM [Max] | 4200 rpm |
| Torque Rating of FDG Coupling | N/A |
| Weight | 29.0 LB |
| EAN or UPC | 782934233951 |
-
Prop 65


