- Size 6F Coupling Hub
- 1 5/8" Bore
caution
- Read and observe the special usage warning on the label
- Do not apply while equipment is energized
- Check local regulations for special storage requirements
| Coupling Size | 6F |
| Bore Size | 1.625 in - 1 5/8 in |
| Material | Steel |
| Hub Dia. | 2 19/32 in |
| Torque Rating [Max] | N/A |
| HP @ RPM | 1.4 hp @ 100 rpm |
| Length Through Bore | 2.125 in |
| Weight | 2.73 LB |
| EAN or UPC | 782934001758 |

