Skip to content Skip to navigation menu
Quadrive Series Motor Mount

7708131 MM5215-2-SML

Quadrive Series Motor Mount
Item #113788848
  • Motor Mount
Quadrive Series Motor Mount
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Motor Mount

features

  • Motor mount for Quadrive unit size 5215 that fits NEMA motor frame sizes 254-286. This motor mount fits all of Quadrive drive types.
Series Quadrive Accessories
Unit Type JR, JF, JSC
Motor Size Range 254-286
Weight 77.0 LB
EAN or UPC 782934954221
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison