- Belt Guard
features
- Belt guard and mounting hardware for 5107-5215 size Quadrives. Maximum Sheave Diameter 10 in. Belt guard dimensions are 12 in X 36 in X 5 in.
| Belt Guard Dimensions | 12 in x 36 in x 5 in |
| Sheave Dia. [Max] | 10 in |
| Volume | 2160.008 in3 |
| Overall Depth | 5 in |
| Overall Height | 36 in |
| Overall Width | 12 in |
| Series | Quadrive Accessories |
| Mounting Hardware Included? | Yes |
| Weight | 37.0 LB |
| EAN or UPC | 782934951695 |

