- Belt Guard
features
- Belt guard and mounting hardware for a 5307 size Quadrive with a shaft fan on the low speed shaft. Maximum Sheave Diameter 16 in. Belt guard dimensions are 19 in X 48 in X 6 in.
| Supported Cooling | Shaft Fan |
| Overall Height | 48 in |
| Series | Quadrive Accessories |
| Overall Width | 19 in |
| Sheave Dia. [Max] | 16 in |
| Overall Depth | 6 in |
| Belt Guard Dimensions | 19 in x 48 in x 6 in |
| Volume | 5472.021 in3 |
| Mounting Hardware Included? | Yes |
| Weight | 31.14 LB |
| EAN or UPC | 782934951978 |

