- Belt Guard
features
- Belt guard for 5107-5203 size Quadrives. Maximum Sheave Diameter 10 in. Belt guard dimensions are 12 in X 28 in X 5 in.
| Sheave Dia. [Max] | 10 in |
| Volume | 1680.007 in3 |
| Series | Quadrive Accessories |
| Overall Width | 12 in |
| Overall Height | 28 in |
| Belt Guard Dimensions | 12 in x 28 in x 5 in |
| Overall Depth | 5 in |
| Weight | 14.47 LB |
| EAN or UPC | 782934951886 |

