- Belt Guard
features
- Belt guard for 5107-5215 size Quadrives. Maximum Sheave Diameter 16 in. Belt guard dimensions are 19 in X 36 in X 5 in.
| Belt Guard Dimensions | 19 in x 36 in x 5 in |
| Overall Width | 19 in |
| Sheave Dia. [Max] | 16 in |
| Series | Quadrive Accessories |
| Overall Height | 36 in |
| Volume | 3420.013 in3 |
| Overall Depth | 5 in |
| Weight | 25.69 LB |
| EAN or UPC | 782934951909 |

