- Belt Guard
features
- Belt guard for 5107-5215 size Quadrives. Maximum Sheave Diameter 12 in. Belt guard dimensions are 14 in X 42 in X 6 in.
| Volume | 3528.014 in3 |
| Overall Depth | 6 in |
| Overall Height | 42 in |
| Sheave Dia. [Max] | 12 in |
| Series | Quadrive Accessories |
| Overall Width | 14 in |
| Belt Guard Dimensions | 14 in x 42 in x 6 in |
| Weight | 24.52 LB |
| EAN or UPC | 782934951916 |

