- Belt Guard
features
- Belt guard for 5115-5315 size Quadrives. Maximum Sheave Diameter 16 in. Belt guard dimensions are 19 in X 48 in X 6 in.
| Belt Guard Dimensions | 19 in x 48 in x 6 in |
| Overall Depth | 6 in |
| Series | Quadrive Accessories |
| Volume | 5472.021 in3 |
| Sheave Dia. [Max] | 16 in |
| Overall Width | 19 in |
| Overall Height | 48 in |
| Weight | 33.83 LB |
| EAN or UPC | 782934951947 |

