- Shaft Mount Reducer
- 14:1 Ratio
- Screw Conveyor Drive Type
| AGMA Unit Size | 107 |
| Lip Seal Material | Viton |
| Ratio | 14:1 |
| Drive Type | Screw Conveyor |
| High Shaft Speed [Max] | 1804 rpm |
| Screw Conveyor Drive Shaft Diameter | 2 in |
| Mfr. Unit Size | 5107 |
| Series | 5000 |
| High Speed Shaft Length | 2 in |
| Input Shaft | 7/8 in |
| Screw Conveyor Drive Shaft Length | 9 in |
| Installed Options | Standard Unit |
| Exact Ratio | 14.43:1 |
| Housing Width | 5.92 in |
| Weight | 0.0 LB |
| EAN or UPC | 782934989452 |

