- Shaft Mount Reducer
- 25:1 Ratio
- Taper Bushed Output Style
| Ratio | 25:1 |
| Input Shaft | 1 1/8 in |
| Exact Ratio | 24.87:1 |
| Lip Seal Material | Viton |
| Low Speed Shaft Dia. | 1 7/16 in |
| High Shaft Speed [Max] | 1741 rpm |
| Driven Shaft Length | 5 1/2 in |
| Series | 5000 |
| AGMA Unit Size | 115 |
| High Speed Shaft Length | 2 1/2 in |
| Mfr. Unit Size | 5115 |
| Installed Options | Standard Unit |
| Output Style | Taper Bushed |
| Drive Type | Torque Arm |
| Housing Width | 6.6 in |
| Weight | 0.0 LB |
| EAN or UPC | 782934989124 |

