- Shaft Mount Reducer
- 9:1 Ratio
- Screw Conveyor Drive Type
| Input Shaft | 1 1/8 in |
| Mfr. Unit Size | 5115 |
| Drive Type | Screw Conveyor |
| High Speed Shaft Length | 2 1/2 in |
| Installed Options | Standard Unit |
| Housing Width | 6.6 in |
| Ratio | 9:1 |
| Lip Seal Material | Viton |
| Screw Conveyor Drive Shaft Length | 9 in |
| High Shaft Speed [Max] | 1778 rpm |
| Series | 5000 |
| Screw Conveyor Drive Shaft Diameter | 2 in |
| Exact Ratio | 9.357:1 |
| AGMA Unit Size | 115 |
| Weight | 0.0 LB |
| EAN or UPC | 782934989018 |

