- Shaft Mount Reducer
- 25:1 Ratio
- Screw Conveyor Drive Type
| Drive Type | Screw Conveyor |
| Lip Seal Material | Viton |
| Screw Conveyor Drive Shaft Diameter | 2 7/16 in |
| Housing Width | 6.4 in |
| Ratio | 25:1 |
| Input Shaft | 1 3/8 in |
| AGMA Unit Size | 203 |
| Installed Options | Standard Unit |
| Mfr. Unit Size | 5203 |
| High Shaft Speed [Max] | 1886 rpm |
| Exact Ratio | 26.94:1 |
| High Speed Shaft Length | 3 in |
| Screw Conveyor Drive Shaft Length | 9 11/16 in |
| Series | 5000 |
| Weight | 0.0 LB |
| EAN or UPC | 782934987847 |

