- Shaft Mount Reducer
- 25:1 Ratio
- Taper Bushed Output Style
| Housing Width | 7.36 in |
| Installed Options | Standard Unit |
| Ratio | 25:1 |
| Driven Shaft Length | 6 1/4 in |
| Drive Type | Torque Arm |
| Series | 5000 |
| High Speed Shaft Length | 3 1/2 in |
| Low Speed Shaft Dia. | 2 3/8 in |
| Mfr. Unit Size | 5207 |
| AGMA Unit Size | 207 |
| Lip Seal Material | Viton |
| High Shaft Speed [Max] | 1749 rpm |
| Input Shaft | 1 1/2 in |
| Output Style | Taper Bushed |
| Exact Ratio | 24.99:1 |
| Weight | 0.0 LB |
| EAN or UPC | 782934987328 |

