- Shaft Mount Reducer
- 9:1 Ratio
- Screw Conveyor Drive Type
| High Speed Shaft Length | 3 1/2 in |
| Drive Type | Screw Conveyor |
| Series | 5000 |
| Mfr. Unit Size | 5207 |
| Housing Width | 7.36 in |
| Screw Conveyor Drive Shaft Length | 9 in |
| High Shaft Speed [Max] | 1803 rpm |
| Lip Seal Material | Viton |
| AGMA Unit Size | 207 |
| Ratio | 9:1 |
| Installed Options | Standard Unit |
| Input Shaft | 1 1/2 in |
| Screw Conveyor Drive Shaft Diameter | 2 in |
| Exact Ratio | 9.492:1 |
| Weight | 0.0 LB |
| EAN or UPC | 782934987236 |

