- Shaft Mount Reducer
- 25:1 Ratio
- Taper Bushed Output Style
| AGMA Unit Size | 215 |
| Series | 5000 |
| Installed Options | Standard Unit |
| Output Style | Taper Bushed |
| Housing Width | 8.68 in |
| Ratio | 25:1 |
| Lip Seal Material | Viton |
| Driven Shaft Length | 7 1/8 in |
| Input Shaft | 1 7/8 in |
| Mfr. Unit Size | 5215 |
| Low Speed Shaft Dia. | 2 15/16 in |
| High Speed Shaft Length | 1 7/8 in |
| Drive Type | Torque Arm |
| High Shaft Speed [Max] | 1746 rpm |
| Exact Ratio | 24.94:1 |
| Weight | 0.0 LB |
| EAN or UPC | 782934986390 |

