- Shaft Mount Reducer
- 14:1 Ratio
- Screw Conveyor Drive Type
| Drive Type | Screw Conveyor |
| Ratio | 14:1 |
| Installed Options | Standard Unit |
| Screw Conveyor Drive Shaft Diameter | 3 7/16 in |
| Mfr. Unit Size | 5215 |
| Input Shaft | 1 7/8 in |
| Exact Ratio | 13.6:1 |
| High Shaft Speed [Max] | 1700 rpm |
| Series | 5000 |
| Lip Seal Material | Viton |
| High Speed Shaft Length | 4 1/4 in |
| AGMA Unit Size | 215 |
| Screw Conveyor Drive Shaft Length | 13 1/8 in |
| Housing Width | 8.68 in |
| Weight | 0.0 LB |
| EAN or UPC | 782934986277 |

