- Shaft Mount Reducer
- 14:1 Ratio
- Screw Conveyor Drive Type
| Drive Type | Screw Conveyor |
| AGMA Unit Size | 307 |
| Input Shaft | 2 1/8 in |
| Exact Ratio | 14.03:1 |
| High Speed Shaft Length | 4 3/4 in |
| Ratio | 14:1 |
| Series | 5000 |
| Housing Width | 9.1 in |
| Mfr. Unit Size | 5307 |
| High Shaft Speed [Max] | 1754 rpm |
| Lip Seal Material | Viton |
| Screw Conveyor Drive Shaft Diameter | 3 in |
| Installed Options | Standard Unit |
| Screw Conveyor Drive Shaft Length | 9 7/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 782934985157 |

