- Shaft Mount Reducer
- 14:1 Ratio
- Taper Bushed Output Style
| Drive Type | Torque Arm |
| Input Shaft | 2 1/4 in |
| Installed Options | Standard Unit |
| Low Speed Shaft Dia. | 3 15/16 in |
| High Shaft Speed [Max] | 1739 rpm |
| Housing Width | 9.97 in |
| Exact Ratio | 13.91:1 |
| High Speed Shaft Length | 5 1/4 in |
| Output Style | Taper Bushed |
| Ratio | 14:1 |
| Series | 5000 |
| Lip Seal Material | Viton |
| AGMA Unit Size | 315 |
| Mfr. Unit Size | 5315 |
| Driven Shaft Length | 8 in |
| Weight | 0.0 LB |
| EAN or UPC | 782934984747 |

