- Size 7BW Coupling W/O Wheel, RSB
features
- Built-in breaking surface right at or near the centerline of the coupling
caution
- Do not restrict the inlet flow
| Bore (Hub1) [Min] | 3/4 in |
| Bore (Hub2) [Min] | 7/16 in |
| Outside Dia. | 5.59375 in |
| Overall Length | 4.375 in |
| Coupling Size | 7BW |
| Bore (Hub1) [Max] | 2 in |
| Bore (Hub2) [Max] | 2 1/8 in |
| Weight | 13.0 LB |
| EAN or UPC | 782934348419 |
-
Prop 65


