- Size 85 Coupling Hub, Reborable, C Dimension = 2.64"
features
- Prevents buckling under load
- Eliminates fretting corrosion
- Shot-penned for added fatigue strength
- Scalloped OD for stress reduction
- Single disc eliminates rubbing contact
- No lubrication required
- Unaffected by extreme temperature and moisture
| Outside Dia. | 6 in |
| Hub Dia. | 4.69 in |
| Torque Rating [Max] | 5360 in lb |
| Bore Dia. [Max] | 3 3/8 in |
| Coupling Size | 85 |
| Length Through Bore | 2.64 in |
| RPM [Max] | 13400 rpm |
| Weight | 11.34 LB |
| EAN or UPC | 782934081514 |
-
Prop 65


