- 85 Coupling Hub
- Type C
- 3.5" Max Bore
- 4.41" Length Thru Bore
features
- No lubrication required
- Unaffected by extreme temperature and moisture
| Bore Dia. [Max] | 3 1/2 in |
| Coupling Size | 85 |
| RPM [Max] | 3100 rpm |
| Outside Dia. | 8.82 in |
| Hub Description | Close Coupled Type |
| Hub Type | C |
| Torque Rating of FDG Coupling | N/A |
| Hub Dia. | 4.92 in |
| Length Through Bore | 4.41 in |
| Torque Rating of FDP Coupling | 44250 lb/in |
| Weight | 54.83 LB |
| EAN or UPC | 782934210518 |
-
Prop 65


