- 85 Coupling Hub
- Type N
- 4.25" Max Bore
- 3.74" Length Thru Bore
features
- No lubrication required
- Unaffected by extreme temperature and moisture
| Length Through Bore | 3.74 in |
| Torque Rating of FDP Coupling | 44250 lb/in |
| Bore Dia. [Max] | 4 1/4 in |
| Hub Dia. | 5.96 in |
| Coupling Size | 85 |
| Hub Type | N |
| Outside Dia. | 8.82 in |
| Hub Description | Non-Adapter Type |
| RPM [Max] | 6300 rpm |
| Torque Rating of FDG Coupling | N/A |
| Weight | 61.83 LB |
| EAN or UPC | 782934210297 |
-
Prop 65


