- 95 Coupling Hub
- Type CC
- 4.0" Max Bore
- 5.12" Length Thru Bore
features
- No lubrication required
- Unaffected by extreme temperature and moisture
| Hub Type | CC |
| Coupling Size | 95 |
| Outside Dia. | 9.61 in |
| Hub Description | Close Coupled Hub Assembly |
| Length Through Bore | 5.12 in |
| Hub Dia. | 5.91 in |
| Torque Rating of FDG Coupling | N/A |
| RPM [Max] | 2850 rpm |
| Bore Dia. [Max] | 4 in |
| Torque Rating of FDP Coupling | 61950 lb/in |
| Weight | 87.0 LB |
| EAN or UPC | 782934233982 |
-
Prop 65


