Skip to content Skip to navigation menu
Type F Steelflex Verticle Split Coupling Cover

9F COVER

Type F Steelflex Verticle Split Coupling Cover
Item #100815551
  • Size 9F Coupling Cover, Steel, Vertical Split
Type F Steelflex Verticle Split Coupling Cover
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Size 9F Coupling Cover, Steel, Vertical Split

features

  • Vertical cover
  • Ideal for higher running speeds

caution

  • Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
Cover Style Vertical Split
RPM [Max] 4500 rpm
Material Steel
Coupling Size 9F
Outside Dia. 7.84375 in
Weight 5.12 LB
EAN or UPC 782934003066
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison