- Series 1610 Taper Lock Bushing
- 1.5 in Bore Size
features
- Clean, compact design
- Flush mounting - no protruding parts
| Material | Steel |
| Capscrew Size | 3/8 x 5/8 |
| Cap Screws | 2 |
| Bore Type | Inch |
| Length Through Bore | 1 in |
| Bushing Series | 1610 |
| Large Diameter | 2 1/4 in |
| Bore Size | 1.500 in |
| Bolt Circle Dia. | 2 1/8 in |
| Wrench Torque | 14.58 lbf |
| Keyway Size | 3/8 x 3/16 |
| Torque Capacity | 358.33 lbf |
| Weight | 0.5 LB |
| EAN or UPC | 782934030550 |

