- Series 1615 Taper Lock Bushing
- 1.25 in Bore Size
features
- Clean, compact design
- Flush mounting - no protruding parts
| Torque Capacity | 358.33 lbf |
| Wrench Torque | 14.58 lbf |
| Bushing Series | 1615 |
| Capscrew Size | 3/8 x 5/8 |
| Bolt Circle Dia. | 2 1/8 in |
| Cap Screws | 2 |
| Large Diameter | 2 1/4 in |
| Bore Size | 1.250 in |
| Bore Type | Inch |
| Material | Steel |
| Length Through Bore | 1 1/2 in |
| Keyway Size | 1/4 x 1/8 |
| Weight | 0.9 LB |
| EAN or UPC | 782934030321 |

