- Series 2525 Taper Lock Bushing
- 2 in Bore Size
features
- Clean, compact design
- Flush mounting - no protruding parts
| Bolt Circle Dia. | 3 1/4 in |
| Cap Screws | 2 |
| Wrench Torque | 35.83 lbf |
| Length Through Bore | 2 1/2 in |
| Large Diameter | 3.38 in |
| Torque Capacity | 966.66 lbf |
| Capscrew Size | 1/2 x 1 |
| Bore Size | 2.000 in |
| Bore Type | Inch |
| Bushing Series | 2525 |
| Material | Steel |
| Keyway Size | 1/2 x 1/4 |
| Weight | 2.9 LB |
| EAN or UPC | 782934030413 |

