- Series 4040 Taper Lock Bushing
- 2.75 in Bore Size
features
- Clean, compact design
- Flush mounting - no protruding parts
| Length Through Bore | 4 in |
| Keyway Size | 5/8 x 5/16 |
| Bolt Circle Dia. | 5.54 in |
| Cap Screws | 3 |
| Bore Type | Inch |
| Material | Cast Iron |
| Bore Size | 2.750 in |
| Large Diameter | 5 3/4 in |
| Bushing Series | 4040 |
| Capscrew Size | 5/8 x 1 3/4 |
| Torque Capacity | 6441.66 lbf |
| Wrench Torque | 141.66 lbf |
| Weight | 17.7 LB |
| EAN or UPC | 782934030789 |

