- Series 4545 Taper Lock Bushing
- 3.5 in Bore Size
features
- Clean, compact design
- Flush mounting - no protruding parts
| Wrench Torque | 204.16 lbf |
| Length Through Bore | 4 1/2 in |
| Bushing Series | 4545 |
| Bore Size | 3.500 in |
| Bolt Circle Dia. | 6.13 in |
| Cap Screws | 3 |
| Bore Type | Inch |
| Large Diameter | 6.38 in |
| Keyway Size | 7/8 x 7/16 |
| Capscrew Size | 3/4 x 2 |
| Torque Capacity | 916.66 lbf |
| Weight | 21.1 LB |
| EAN or UPC | 782934030833 |
-
Prop 65


