- Quadrive Series
features
- A 1.438 in diameter TA Taper Bushing for Quadrive unit size 5107. All bushing kits come with a bushing, drive key, nut, retaining ring, and setscrew.
| Shaft Keyseat | 3/8 x 3/16 x 2 1/2 |
| Mfr. Unit Size | 04, 4107 |
| Bore Size | 1.438 in |
| Series | Quadrive Accessories |
| Reducer Size | TA Taper Bushings |
| Weight | 4.41 LB |
| EAN or UPC | 782934021862 |
-
Prop 65


