Skip to content Skip to navigation menu
Quadrive Series Gear Drive

BU5115JX1 5/8

Quadrive Series Gear Drive
Item #101977950
  • Quadrive Series
Quadrive Series Gear Drive
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Quadrive Series

features

  • A 1.625 in diameter TA Taper Bushing for Quadrive unit size 5115. All bushing kits come with a bushing, drive key, nut, retaining ring, and setscrew.
Bore Size 1.625 in
Mfr. Unit Size 4115, 06
Shaft Keyseat 3/8 x 3/16 x 2 3/4
Reducer Size TA Taper Bushings
Series Quadrive Accessories
Weight 13.23 LB
EAN or UPC 782934022029
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison