- Quadrive Series
features
- A 1.500 in diameter TA Taper Bushing for Quadrive unit size 5203. All bushing kits come with a bushing, drive key, nut, retaining ring, and setscrew.
| Bore Size | 1.5 in |
| Mfr. Unit Size | 4203, 07 |
| Shaft Keyseat | 3/8 x 3/16 x 2 1/2 |
| Reducer Size | TA Taper Bushings |
| Series | Quadrive Accessories |
| Weight | 18.9 LB |
| EAN or UPC | 782934022395 |
-
Prop 65


