Skip to content Skip to navigation menu
Quadrive Series Gear Drive

BU5207JX1.375

Quadrive Series Gear Drive
Item #101982466
  • Quadrive Series
Quadrive Series Gear Drive
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Quadrive Series

features

  • A 1.375 in diameter TA Taper Bushing for Quadrive unit size 5207. All bushing kits come with a bushing, drive key, nut, retaining ring, and setscrew.
Shaft Keyseat 3/16 x 5/32 x 4 3/4
Bore Size 1.375 in
Mfr. Unit Size 4207, 08
Series Quadrive Accessories
Reducer Size TA Taper Bushings
Weight 30.24 LB
EAN or UPC 782934022166
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison