- Quadrive Series
features
- A 2.250 in diameter TA Taper Bushing for Quadrive unit size 5215. All bushing kits come with a bushing, drive key, nut, retaining ring, and setscrew.
| Shaft Keyseat | 1/2 x 1/4 x 3 1/2 |
| Bore Size | 2.25 in |
| Mfr. Unit Size | 4215, 09 |
| Reducer Size | TA Taper Bushings |
| Series | Quadrive Accessories |
| Weight | 37.8 LB |
| EAN or UPC | 782934022616 |
-
Prop 65


