- Quadrive Series
features
- A 2.938 in diameter TA Taper Bushing for Quadrive unit size 5215. All bushing kits come with a bushing, drive key, nut, retaining ring, and setscrew.
| Mfr. Unit Size | 4215, 09 |
| Bore Size | 2.938 in |
| Shaft Keyseat | 3/4 x 3/8 x 3 1/2 |
| Reducer Size | TA Taper Bushings |
| Series | Quadrive Accessories |
| Weight | 17.64 LB |
| EAN or UPC | 782934022654 |
-
Prop 65


