- Quadrive Series
features
- A 2.500 in diameter TA Taper Bushing for Quadrive unit size 5307. All bushing kits come with a bushing, drive key, nut, retaining ring, and setscrew.
| Shaft Keyseat | 5/8 x 5/16 x 3 1/2 |
| Mfr. Unit Size | 4307, 10 |
| Bore Size | 2.5 in |
| Series | Quadrive Accessories |
| Reducer Size | TA Taper Bushings |
| Weight | 45.36 LB |
| EAN or UPC | 782934022791 |
-
Prop 65


