- Quadrive Series
features
- A 2.000 in diameter TA Taper Bushing for Quadrive unit size 5307. All bushing kits come with a bushing, drive key, nut, retaining ring, and setscrew.
| Shaft Keyseat | 1/2 x 1/4 x 5 1/2 |
| Mfr. Unit Size | 4307, 10 |
| Bore Size | 2 in |
| Reducer Size | TA Taper Bushings |
| Series | Quadrive Accessories |
| Weight | 58.32 LB |
| EAN or UPC | 782934022753 |
-
Prop 65


