- Quadrive Series
features
- A 3.438 in diameter TA Taper Bushing for Quadrive unit size 5307. All bushing kits come with a bushing, drive key, nut, retaining ring, and setscrew.
| Bore Size | 3.438 in |
| Mfr. Unit Size | 4307, 10 |
| Shaft Keyseat | 7/8 x 7/16 x 5 |
| Volume | 5.933 CDM |
| Series | Quadrive Accessories |
| Reducer Size | TA Taper Bushings |
| Weight | 12.551 LB |
| EAN or UPC | 782934022845 |
-
Prop 65


