- Quadrive Series
features
- A 3.938 in diameter TA Taper Bushing for Quadrive unit size 5315. All bushing kits come with a bushing, drive key, nut, retaining ring, and setscrew.
| Mfr. Unit Size | 4315 |
| Bore Size | 3.938 in |
| Shaft Keyseat | 1 x 1/2 x 5 |
| Series | Quadrive Accessories |
| Reducer Size | TA Taper Bushings |
| Weight | 8.4 LB |
| EAN or UPC | 782934129483 |
-
Prop 65


