- Quadrive Series
features
- A 3.000 in diameter TA Taper Bushing for Quadrive unit size 5315. All bushing kits come with a bushing, drive key, nut, retaining ring, and setscrew.
| Mfr. Unit Size | 4315 |
| Bore Size | 3 in |
| Shaft Keyseat | 3/4 x 3/8 x 3 1/2 |
| Series | Quadrive Accessories |
| Reducer Size | TA Taper Bushings |
| Weight | 23.5 LB |
| EAN or UPC | 782934129469 |
-
Prop 65


