- TA Tapered Bushing for Size 4415 Reducer
- Bored to 4.938"
| Shaft Keyseat | 1 1/4 x 5/8 x 7 1/2 |
| Mfr. Unit Size | 4415 |
| Bore Size | 4.938 in |
| Weight | 48.6 LB |
| EAN or UPC | 782934023293 |
-
Prop 65
| Shaft Keyseat | 1 1/4 x 5/8 x 7 1/2 |
| Mfr. Unit Size | 4415 |
| Bore Size | 4.938 in |
| Weight | 48.6 LB |
| EAN or UPC | 782934023293 |
Prop 65