- 5" Pedestal for Size 10 Guard
description
- Optional pedestal for high base-to-centerline applications.
features
- Just add the pedestal to the guard halves
- Made of the same durable material as the guard halves
- Supplied in Safety Orange with 304 stainless steel hardware and warning labels
compliances
- 0
| Overall Length | 4.75 in |
| Overall Width | 9 in |
| Riser Height Adder | 5 in |
| Overall Height | 5 in |
| Weight | 1.5 LB |
| EAN or UPC | 782934192852 |

