- Size 20 Coupling Guard
- 5 1/2" to 12 1/2" Spacing Between the Driver and the Driven
- 2 1/8" Max. Shaft Size
description
- Patent-pending trim-and-fit design revolutionizes equipment guard convenience and value, so you can get the jobsite safety you want without the expense and long lead times of custom engineered guards.
compliances
- 0
caution
- Look for a Safety Orange guard, gaps no greater than 6mm (0.25") and ANSI Z535.4-compliant warning labels.
| Overall Length | 9.5 in |
| Shaft Center Height w/o Riser [Min] | 11 in |
| Type | Close Coupled Guard |
| Coupling O.D. | 7 1/2 in |
| Overall Width | 12 in |
| Shaft Center Height w/o Riser [Max] | 11 in |
| Shaft Size [Max] | 2 1/8 in |
| Overall Height | 16.75 in |
| Weight | 4.5 LB |
| EAN or UPC | 782934192807 |

