- 6" Pedestal for Size 20 Guard
description
- Optional pedestal for high base-to-centerline applications.
features
- Just add the pedestal to the guard halves
- Supplied in Safety Orange with 304 stainless steel hardware and warning labels
- Made of the same durable material as the guard halves
compliances
- 0
| Overall Length | 6.125 in |
| Riser Height Adder | 6 in |
| Overall Width | 12 1/4 in |
| Overall Height | 6 in |
| Weight | 0.9 LB |
| EAN or UPC | 782934236129 |

