- Size 40 Coupling Guard
- 10 1/2" to 23 1/2" Spacing Between the Driver and the Driven
- 4" Max. Shaft Size
description
- Patent-pending trim-and-fit design revolutionizes equipment guard convenience and value, so you can get the jobsite safety you want without the expense and long lead times of custom engineered guards.
compliances
- 0
caution
- Valves should be mounted vertical and upright
| Shaft Center Height w/o Riser [Min] | 16 1/2 in |
| Overall Width | 23 in |
| Shaft Center Height w/o Riser [Max] | 16 1/2 in |
| Overall Length | 17 in |
| Shaft Size [Max] | 4 in |
| Coupling O.D. | 14 1/2 in |
| Overall Height | 26.5 in |
| Type | Close Coupled Guard |
| Weight | 18.0 LB |
| EAN or UPC | 782934192876 |

